Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 1UHD844118FTC
Zoro # G210888365
product price: $3,798.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$3,798.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Includes Inner Panel
- Width 40-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD844118FTC
- Zoro # G210888365
- UPC # 62398080443
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 40-3/4 in |
Length | 84.13 |
Size | 84.13 in x 40.75 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 84.13 x 40.75 x 18.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- EATON Four Pin Male Receptacle (M12A)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408G)
- Hammond Electrical Enclosures