Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 1UHD724118FTC
Zoro # G710888346
product price: $3,418.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,418.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Length 72.13
- Width 40-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD724118FTC
- Zoro # G710888346
- UPC # 62398080442
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 72.13 |
Width | 40-3/4 in |
Size | 72.13 in x 40.75 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 72.13 x 40.75 x 18.13 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, Gang, 2 Gang, Non-Metallic (PSB2V)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Steel Enclosure, 8 in D (EN4SD42368GY)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- Hammond Electrical Enclosures