Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 1UHD723518FTC
Zoro # G010888213
product price: $3,116.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,116.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Includes Inner Panel
- Width 34.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD723518FTC
- Zoro # G010888213
- UPC # 62398080441
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 34.75 |
Length | 72.13 |
Size | 72.13 in x 34.75 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 72.13 x 34.75 x 18.13 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- HUBBELL 20A Twist-Lock Connector 2P 3W 277VAC L7-20R BK/WT (HBL2333)
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- HAMMOND Steel Enclosure, 8 in D (EN4SD42368GY)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006)
- Hammond Electrical Enclosures