Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.13 in D
Mfr # 1UHD722918FTC
Zoro # G210888235
product price: $2,811.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,811.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Steel
- Color Silver
- Includes Inner Panel
- Width 28.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD722918FTC
- Zoro # G210888235
- UPC # 62398080440
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 28.75 |
Length | 72.13 |
Size | 72.13 in x 28.75 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N12 H.D. Disconnect Enclosure w/ panel - 72.13 x 28.75 x 18.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (XTCE040D00B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- TYCON SYSTEMS Remotepro 40W, 170W Solar, 200Ah Batt, Mppt (RPSTL12/24M-200-170)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12201608)
- Hammond Electrical Enclosures