Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18.06 in D
Mfr # 1418N4W18QT
Zoro # G010888749
product price: $2,419.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,419.99
Free 30-Day Returns
Key Features
- Depth 18.06 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 25.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4W18QT
- Zoro # G010888749
- UPC # 62398050524
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.06 in |
Width | 25.06 |
Length | 72.06 |
Size | 72.06 in x 25.06 in x 18.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Lifting eyes provide for easy enclosure handling; Doors are supported with heavy gauge continuous hinges; Doors are secured quarter turn latches; Seamless poured-in place gasket; Provision for light kit mounting; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door. |
Additional Description | N4 Qtr Turn Freestanding Encl - 72 x 25 x 18 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Orange (HS359-S10-ORANGE)
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 6 in D (CSD20126)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ10106SS)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- Hammond Electrical Enclosures