Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18 in D
Mfr # HN4FS724818
Zoro # G310888999
product price: $3,730.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$3,730.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS724818
- Zoro # G310888999
- UPC # 62398043762
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18 in |
Width | 48 in |
Length | 72 |
Size | 72 in x 48 in x 18 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Additional Description | N4 2DR FREEST 72X48X18 |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- VYNCKIER Polycarbonate Enclosure (VM773CTK)
- Hammond Electrical Enclosures