Shop All Electrical Enclosures
Hammond
Steel Enclosure, 18 in D
Mfr # HN4FM604818
Zoro # G610888873
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,813.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HN4FM604818
- Zoro # G610888873
- UPC # 62398014120
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18 in |
Length | 60 |
Width | 48 in |
Size | 60 in x 48 in x 18 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with: NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Additional Description | N4 3-pt Dbl Door Floormount Encl w/panel - 60 x 48 x 18 - Steel/Gray |
Construction | Enclosures are formed steel - 12 gauge (60" high) or combination 10/12 gauge (72" high); Smooth, continuously welded seams without knockouts, cutouts or holes; Lifting eyes provide for easy enclosure handling; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; Provision for light kit mounting; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel; 12" floor stands are welded to the enclosure; Body stiffeners are provided in the larger enclosures for extra rigidity; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; A removable 10 gauge inner panel is included; Panel supports are provided for easy panel installation; Collar studs are provided for mounting inner panels; A literature pocket is provided for the inside of the door. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ10106SS)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Steel Enclosure, 12 in D (C3RMC484812)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412201606C)
- Hammond Electrical Enclosures