Shop All Electrical Enclosures
Hammond
Steel Enclosure, 16 in D
Mfr # 1447SL16HK
Zoro # G010888909
product price: $1,802.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,802.99
Free 30-Day Returns
Key Features
- Depth 16 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1447SL16HK
- Zoro # G010888909
- UPC # 62398089685
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 16 in |
Length | 60 |
Width | 37.4 |
Size | 60 in x 37.4 in x 16 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 4, 12, and 13; CSA Type 4, 12, and 13; Complies with NEMA Type 4, 12 and 13 IEC 60529, IP66 Appropriate components are required to maintain these standards; NEMA Type 4, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Additional Description | N4 Disconnect Encl w/panel and Handle - 60 x 37-3/8 x 16 - Steel/Gray |
Construction | Formed 14-gauge steel; Continuously welded seams; Larger sizes include door and body stiffeners; Welded brackets provide for enclosure mounting; Formed lip on enclosure exclude flowing liquids and contaminants; Seamless poured-in place gasket; Cutouts and holes are provided to suit the flange handle operating mechanism; Continuously hinged doors may be removed by pulling the hinge pin; Pad lock defeater handle mechanism is provided along with latching rods and interlock brackets; Collar studs are provided for mounting inner panels; A removable 12 gauge inner panel is included; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, C Curve (M9F42103)
- RACO Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical (6289)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- Hammond Electrical Enclosures