Shop All Electrical Enclosures
Hammond
Steel Enclosure, 14.12 in D
Mfr # 1422MD4
Zoro # G310889934
product price: $12,393.99
/ea
Item requires special delivery charges. A $890.00 per item surcharge will be applied.
$12,393.99
Free 30-Day Returns
Key Features
- Depth 14.12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 86.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422MD4
- Zoro # G310889934
- UPC # 62398039840
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 14.12 in |
Length | 86.12 |
Width | 149.12 |
Size | 86.12 in x 149.12 in x 14.12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Construction | Formed 10 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty body stiffeners are provided for extra rigidity; Reinforced eyebolts are provided for easy enclosure lifting; Double door openings have gasketed overlapping doors, eliminating the need for a center post; Continuously hinged doors may be removed by pulling the hinge pin; Doors are secured with a three point padlocking handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured; Removable 10 gauge inner panels are included in the enclosures; 3 door units have 2 panels (34" x 78" and 70" x 78"); 4 door units have 2 panels (70" x 78" each); Slave doors have mechanical interlock and cannot be opened unless the master door is open; Panel supports are provided in enclosures for easy panel installation; Collar studs are provided for mounting inner panels; A grounding stud is provided in the enclosure for each door and a bonding stud is pro Āvided on the door; A literature pocket is provided for the inside of the door. |
Additional Description | N12 Multi Door Encl w/panel - 86.12 x 149 x 15.37 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TL, 40A (TL240RCUP)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 100' Long - Red (HS351-S100-RED)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483011H)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- Hammond Electrical Enclosures