Shop All Electrical Enclosures
Hammond
Steel Enclosure, 14.12 in D
Mfr # 1422MD3
Zoro # G210889935
product price: $9,869.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.
$9,869.99
Free 30-Day Returns
Key Features
- Depth 14.12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422MD3
- Zoro # G210889935
- UPC # 62398039830
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 14.12 in |
Width | 112 |
Length | 86.12 |
Size | 86.12 in x 112 in x 14.12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Includes | Inner Panel |
Construction | Formed 10 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty body stiffeners are provided for extra rigidity; Reinforced eyebolts are provided for easy enclosure lifting; Double door openings have gasketed overlapping doors, eliminating the need for a center post; Continuously hinged doors may be removed by pulling the hinge pin; Doors are secured with a three point padlocking handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured; Removable 10 gauge inner panels are included in the enclosures; 3 door units have 2 panels (34" x 78" and 70" x 78"); 4 door units have 2 panels (70" x 78" each); Slave doors have mechanical interlock and cannot be opened unless the master door is open; Panel supports are provided in enclosures for easy panel installation; Collar studs are provided for mounting inner panels; A grounding stud is provided in the enclosure for each door and a bonding stud is pro Âvided on the door; A literature pocket is provided for the inside of the door. |
Additional Description | N12 Multi Door Encl w/panel - 86.12 x 112 x 15.37 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6114)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (A6044SC)
- Hammond Electrical Enclosures