Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.69 in D
Mfr # 1422VX12
Zoro # G610890425
product price: $1,994.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,994.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 60.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422VX12
- Zoro # G610890425
- UPC # 62398041024
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Width | 60.06 in |
Length | 42.13 |
Size | 42.13 in x 60.06 in x 12.69 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54 |
Includes | Inner Panel |
Construction | Enclosures are formed 14 gauge steel with 12 gauge steel inner panels. Exceptions are 42"x60" and 48"x48" which are formed 12 gauge steel with 10 gauge steel inner panels; Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in enclosures 30" high or more for extra rigidity; Welded brackets provide for enclosure mounting; Gasketed overlapping doors eliminate the need for a center post; Continuously hinged doors may be removed by pulling the hinge pin; Doors are secured with a three point latch and operated with a key locking automotive type handle; Latch rods are equipped with rollers for easier door closing; Oil resistant gaskets are permanently secured; A removable 10 gauge inner panel is included in enclosures as noted; Smaller sizes include a 12 gauge inner panel; Collar studs are provided for mounting inner panels; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; A literature pocket is provided for the inside of the door. |
Additional Description | N12 Dbl Door Wallmount Encl w/panel - 42 x 60 x 12 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYSL)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206NK)
- Hammond Electrical Enclosures