Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.69 in D
Mfr # 1422N4E12FQT
Zoro # G110889936
product price: $4,668.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$4,668.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422N4E12FQT
- Zoro # G110889936
- UPC # 62398052799
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Length | 72.13 |
Width | 60.06 in |
Size | 72.13 in x 60.06 in x 12.69 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4 12 and 13; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Additional Description | N4 Qtr Turn Dbl Door Floormount Encl w/panel - 72 x 60 x 12 - Steel/Gray |
Construction | Enclosures are formed steel - 12 gauge (60" high) or combination 10/12 gauge (72" high); Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in the larger enclosures for extra rigidity; Heavy duty lifting eyebolts are provided with reinforcing support angles; Center post is removable for easy installation of the inner panel; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Doors are secured with quarter turn latches; Provision for padlocking; 12" floor stands are welded to the enclosure; Seamless poured-in place gasket; Provision for light kit mounting; A removable 10 gauge inner panel is included; Panel supports are provided for easy panel installation; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDMATE Cord Coupling Cover Wht (C19)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 6A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-6)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- HAMMOND Stainless Steel Enclosure, 12 in D (EN4SD202012WSS)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- Hammond Electrical Enclosures