Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.69 in D
Mfr # 1422N4E12F
Zoro # G910890064
product price: $4,668.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$4,668.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422N4E12F
- Zoro # G910890064
- UPC # 62398043375
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Width | 60.06 in |
Length | 72.13 |
Size | 72.13 in x 60.06 in x 12.69 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Construction | Enclosures are formed steel - 12 gauge (60" high) or combination 10/12 gauge (72" high); Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in the larger enclosures for extra rigidity; Heavy duty lifting eyebolts are provided with reinforcing support angles; Center post is removable for easy installation of the inner panel; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Doors are secured with heavy duty stainless steel clamps; Provision for padlocking; 12" floor stands are welded to the enclosure; Seamless poured-in place gasket; Provision for light kit mounting; A removable 10 gauge inner panel is included; Panel supports are provided for easy panel installation; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Additional Description | N4 Dbl Door Floormount Encl w/panel - 72 x 60 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- NVENT HOFFMAN Aluminum Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A20H2006ALLP)
- Hammond Electrical Enclosures