Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.13 in D
Mfr # 2UDCP727312FFTC
Zoro # G810889854
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$5,448.99
Free 30-Day Returns
Key Features
- Depth 12.13 in
- Material of Enclosure Steel
- Color Silver
- Includes Inner Panel
- Length 72.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2UDCP727312FFTC
- Zoro # G810889854
- UPC # 62398046187
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.13 in |
Length | 72.13 |
Width | 72.88 in |
Size | 72.13 in x 72.88 in x 12.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N12 Two Door CP Disconnect encl w/ panel - 72.13 x 72.88 x 12.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 10-50P (9450-P)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111224S1)
- HAMMOND Steel Enclosure, 6 in D (1418N4D6)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009WW)
- Hammond Electrical Enclosures