Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.13 in D
Mfr # 2UDCP604912FFTC
Zoro # G710889824
product price: $3,839.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,839.99
Free 30-Day Returns
Key Features
- Depth 12.13 in
- Material of Enclosure Steel
- Color Silver
- Includes Inner Panel
- Length 60.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2UDCP604912FFTC
- Zoro # G710889824
- UPC # 62398046184
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.13 in |
Length | 60.13 |
Width | 48.88 in |
Size | 60.13 in x 48.88 in x 12.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 Two Door CP Disconnect encl w/ panel - 60.13 x 48.88 x 12.13 - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR1R)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Hinged (A6R64HCR)
- Hammond Electrical Enclosures