Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.13 in D
Mfr # 2UD727412FTC
Zoro # G510889840
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$5,441.99
Free 30-Day Returns
Key Features
- Depth 12.13 in
- Material of Enclosure Steel
- Color Silver
- Width 74 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2UD727412FTC
- Zoro # G510889840
- UPC # 62398046174
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.13 in |
Width | 74 in |
Length | 72.13 |
Size | 72.13 in x 74 in x 12.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 Two Door Disconnect encl w/ panel - 72.13 x 74 x 12.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF0220N)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- Hammond Electrical Enclosures