Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.13 in D
Mfr # 2UD606212FTC
Zoro # G110889882
product price: $4,344.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$4,344.99
Free 30-Day Returns
Key Features
- Depth 12.13 in
- Material of Enclosure Steel
- Color Silver
- Includes Inner Panel
- Length 60.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2UD606212FTC
- Zoro # G110889882
- UPC # 62398046172
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.13 in |
Length | 60.13 |
Width | 62 in |
Size | 60.13 in x 62 in x 12.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 Two Door Disconnect encl w/ panel - 60.13 x 62 x 12.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- TYCON SYSTEMS Remotepro 25W, 170W Solar, 100Ah Batt, 48V Poe (RPS2448-100-170)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121206HC)
- Hammond Electrical Enclosures