Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12.13 in D
Mfr # 2UD605012FTC
Zoro # G010889906
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,839.99
Free 30-Day Returns
Key Features
- Depth 12.13 in
- Material of Enclosure Steel
- Color Silver
- Length 60.13
- Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2UD605012FTC
- Zoro # G010889906
- UPC # 62398046171
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.13 in |
Length | 60.13 |
Width | 50 in |
Size | 60.13 in x 50 in x 12.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Includes | Inner Panel |
Additional Description | N12 Two Door Disconnect encl w/ panel - 60.13 x 50 x 12.13 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 2 ft. (4112)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- KABLE KONTROL Kable KontrolĀ® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- Hammond Electrical Enclosures