Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # ST483612LG
Zoro # G010892562
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$936.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color RAL 7035 Light Gray
- Finish ANSI 61 Gray Powder Coated
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # ST483612LG
- Zoro # G010892562
- UPC # 62398060165
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 48 |
Width | 36 |
Size | 48 in x 36 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | RAL 7035 Light Gray |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA 3R, 4 and 12 IEC 60529, IP66; NEMA 3R, 4 and 12; IEC 60529, IP66 |
Additional Description | N4,12 Eclipse Slope Top Encl. - 48 x 36 x 12 - Steel/Lt. Gray |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has slotted quarter turns, Type B has handle with 3 point latching; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are finished in mild steel; Stainless steel hinge pins and quarter turns. |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Sloped top prevents water from resting on top as well as providing potential for controls mounting; Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Stainless Steel Enclosure, 10 in D (HW423010SSHK)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- Hammond Electrical Enclosures