Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # HW603612GYHK
Zoro # G410888042
product price: $1,394.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,394.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HW603612GYHK
- Zoro # G410888042
- UPC # 62398005827
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 36 |
Length | 60 |
Size | 60 in x 36 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA 3R, 4, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 12 and 13; IEC 60529, IP 66 |
Construction | Formed 14 gauge steel bodies and doors; Continuously welded seams ground smooth; Formed lip on enclosure to exclude flowing liquids and contaminants; Powder coated black zinc diecast pad lockable handle with 3 point roller latching system secures door; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Bonding stud provided on door and grounding stud installed in enclosure. |
Additional Description | N4, 12 Wallmt, Hinged w/handle - 60 x 36 x 12 - Steel/Gray |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection; Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F23202)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- Hammond Electrical Enclosures