Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # EN4TD484812GY
Zoro # G910892464
product price: $1,369.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,369.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish Recoatable Powder
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4TD484812GY
- Zoro # G910892464
- UPC # 62398056792
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 48 in |
Length | 48 |
Size | 48 in x 48 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | Recoatable Powder |
Standards | UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54 |
Additional Description | N12 Two Door Eclipse encl. - 48 x 48 x 12 - Steel/Gray |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 gauge steel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided for increased strength and rigidity also designed to permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Doors may be easily removed for modifications and are interchangeable; Oil resistant gaskets are permanently secured; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Doors are secured with a three point key lockable handle; Hinges are constructed from 304 stainless steel; Key lockable handle is zinc diecast with black epoxy finish; Hinge pins are stainless steel; Door alignment guides provided on all doors. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (11X450)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- W BOX 1/4in NYLON CABLE CLAMP/10, 100PK (0E-CC14N)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- HAMMOND Steel Enclosure, 6 in D (EJ1086)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 12, 4X, 6P, Hinged (HW-J100804CHQRWW)
- Hammond Electrical Enclosures