Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # EN4TD364812GY
Zoro # G710892442
product price: $1,088.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish Recoatable Powder
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4TD364812GY
- Zoro # G710892442
- UPC # 62398044755
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 36 |
Width | 48 in |
Size | 36 in x 48 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | Recoatable Powder |
Standards | UL 508A Type 12, 3R; CSA Type 12, 3R; Complies with NEMA 12, 3R IEC 60529, IP54; NEMA 12, 3R; IEC 60529, IP54 |
Construction | Formed 14 gauge steel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided for increased strength and rigidity also designed to permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Doors may be easily removed for modifications and are interchangeable; Oil resistant gaskets are permanently secured; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Doors are secured with a three point key lockable handle; Hinges are constructed from 304 stainless steel; Key lockable handle is zinc diecast with black epoxy finish; Hinge pins are stainless steel; Door alignment guides provided on all doors. |
Additional Description | N12 Two Door Eclipse encl. - 36 x 48 x 12 - Steel/Gray |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK INDUCTIVE PROXIMITY SENSOR, IM1820NPSZC1 (6027519)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Electrical Box, Outlet Box, Steel (HJ1084LP)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- WIEGMANN Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged (HW-PCC141206CHQR)
- Hammond Electrical Enclosures