Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # EN4SD302412WLG
Zoro # G610888279
product price: $694.39
/ea
Free Shipping & Returns
$694.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color RAL 7035 Light Gray
- Finish Recoatable Powder
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4SD302412WLG
- Zoro # G610888279
- UPC # 62398006721
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 30 |
Width | 24 |
Size | 30 in x 24 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | RAL 7035 Light Gray |
Finish | Recoatable Powder |
Solid / Clear Cover | Clear |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA 3R, 4 and 12 IEC 60529, IP66; NEMA 3R, 4 and 12; IEC 60529, IP66 |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Full view UV resistant polycarbonate window allow maximum viewing area of inner panel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Quarter turn latches are zinc diecast with black epoxy finish. |
Application | Designed to enclose electrical and/or electronic equipment in wallmount applications where viewing of component operation is necessary while maintaining protection ratings; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | N4,12 Eclipse Window Door encl. - 30 x 24 x 12 - Steel/Lt. Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-4 (8EF3 YELLOW)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- NVENT HOFFMAN Fiberglass Enclosure, 36-1/4 in H, 30 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A36H3008GQRLP)
- Hammond Electrical Enclosures