Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # EN4SD242012WLG
Zoro # G110892950
product price: $578.79
/ea
Free Shipping & Returns
$578.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color RAL 7035 Light Gray
- Finish Recoatable Powder
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4SD242012WLG
- Zoro # G110892950
- UPC # 62398006713
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 24 |
Width | 20 |
Size | 24 in x 20 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | RAL 7035 Light Gray |
Finish | Recoatable Powder |
Solid / Clear Cover | Clear |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA 3R, 4 and 12 IEC 60529, IP66; NEMA 3R, 4 and 12; IEC 60529, IP66 |
Application | Designed to enclose electrical and/or electronic equipment in wallmount applications where viewing of component operation is necessary while maintaining protection ratings; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | N4,12 Eclipse Window Door encl. - 24 x 20 x 12 - Steel/Lt. Gray |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge steel; Full view UV resistant polycarbonate window allow maximum viewing area of inner panel; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Quarter turn latches are zinc diecast with black epoxy finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: Yes (LP2K0601BD)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC16168SS)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Stainless Steel Enclosure, 8 in D (EJ12108SS)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 4 in D (CS1084)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- Hammond Electrical Enclosures