Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # 1447SE12HK
Zoro # G910889273
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1447SE12HK
- Zoro # G910889273
- UPC # 62398089699
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 30 |
Width | 25.4 |
Size | 30 in x 25.4 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 4, 12, and 13; CSA Type 4, 12, and 13; Complies with NEMA Type 4, 12 and 13 IEC 60529, IP66 Appropriate components are required to maintain these standards; NEMA Type 4, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Construction | Formed 14-gauge steel; Continuously welded seams; Larger sizes include door and body stiffeners; Welded brackets provide for enclosure mounting; Formed lip on enclosure exclude flowing liquids and contaminants; Seamless poured-in place gasket; Cutouts and holes are provided to suit the flange handle operating mechanism; Continuously hinged doors may be removed by pulling the hinge pin; Pad lock defeater handle mechanism is provided along with latching rods and interlock brackets; Collar studs are provided for mounting inner panels; A removable 12 gauge inner panel is included; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided. |
Additional Description | N4 Disconnect Encl w/panel and Handle - 30 x 25-3/8 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Steel Enclosure, 10 in D (EN4SD241610GY)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ121006CHQRWW)
- Hammond Electrical Enclosures