Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # 1420S12
Zoro # G210890061
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$923.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1420S12
- Zoro # G210890061
- UPC # 62398039330
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 36 |
Length | 42 |
Size | 42 in x 36 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Includes | Inner Panel |
Construction | Enclosure is formed and spot welded from 12 or 14 gauge steel; Removable 12 gauge inner panel is mounted to the rear of the enclosure on collar studs; Removable door is attached with slip hinges; To remove door, a tool is required to remove the #8 screw which captivates hinge; Door is fastened with a slotted 1/4 turn latch; doors 30" and higher are provided with two latches; A bonding stud is provided on the door and a grounding stud is provided in the box; Piano hinge on 12 gauge units. |
Additional Description | N1 Wallmount Encl w/panel - 42 x 36 x 12 - Steel/Gray |
Application | Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- Hammond Electrical Enclosures