Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # 1418LL12
Zoro # G010890209
product price: $1,009.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418LL12
- Zoro # G010890209
- UPC # 62398036890
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 36 |
Width | 36 |
Size | 36 in x 36 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54 |
Includes | Inner Panel |
Construction | Formed 14 gauge steel bodies and doors; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting; Formed lip on door and enclosure exclude flowing liquids and contaminants; Continuously hinged door may be removed by pulling the hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Oil resistant gaskets are permanently secured; A removable 12 gauge inner panel is included; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Additional Description | N12 Wallmount Encl w/panel - 36 x 36 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3EXX)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- WAGO Connector, PK25 (221-415/K194-4045)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R884ESCNK)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- Hammond Electrical Enclosures