Shop All Electrical Enclosures
Hammond
Steel Enclosure, 12 in D
Mfr # 1418KK12
Zoro # G010889821
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1418KK12
- Zoro # G010889821
- UPC # 62398036750
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 30 |
Width | 30 |
Size | 30 in x 30 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 12 and 13; CSA Type 12 and 13; Complies with NEMA Type 12 and 13 IEC 60529, IP54; NEMA Type 12 and 13; IEC 60529, IP54 |
Includes | Inner Panel |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water. |
Construction | Formed 14 gauge steel bodies and doors; Smooth, continuously welded seams without knockouts, cutouts or holes; Door and body stiffeners are provided in the larger enclosures for extra rigidity. Welded brackets provide for enclosure mounting; Formed lip on door and enclosure exclude flowing liquids and contaminants; Continuously hinged door may be removed by pulling the hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Oil resistant gaskets are permanently secured; A removable 12 gauge inner panel is included; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Additional Description | N12 Wallmount Encl w/panel - 30 x 30 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 2 (EYSEF200)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- HAMMOND Stainless Steel Enclosure, 10 in D (1418N4S16C10)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSD8)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2424103PTWW)
- Hammond Electrical Enclosures