Shop All Electrical Enclosures
Hammond
Steel Enclosure, 10.69 in D
Mfr # 1422N4B10FQT
Zoro # G010889913
product price: $3,577.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,577.99
Free 30-Day Returns
Key Features
- Depth 10.69 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422N4B10FQT
- Zoro # G010889913
- UPC # 62398052796
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10.69 in |
Width | 48.06 in |
Length | 60.13 |
Size | 60.13 in x 48.06 in x 10.69 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Additional Description | N4 Qtr Turn Dbl Door Floormount Encl w/panel - 60 x 48 x 10 - Steel/Gray |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Construction | Enclosures are formed steel - 12 gauge (60" high) or combination 10/12 gauge (72" high); Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in the larger enclosures for extra rigidity; Heavy duty lifting eyebolts are provided with reinforcing support angles; Center post is removable for easy installation of the inner panel; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Doors are secured with quarter turn latches; Provision for padlocking; 12" floor stands are welded to the enclosure; Seamless poured-in place gasket; Provision for light kit mounting; A removable 10 gauge inner panel is included; Panel supports are provided for easy panel installation; Collar studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- ZORO SELECT Device, Ivory, Duplex Switch Wiring (RC101I)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242410S16)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- Hammond Electrical Enclosures