Shop All Electrical Enclosures
Hammond
Steel Enclosure, 10 in D
Mfr # HN4WM306010GY
Zoro # G310889897
product price: $2,146.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,146.99
Free 30-Day Returns
Key Features
- Depth 10 in
- Material of Enclosure Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4WM306010GY
- Zoro # G310889897
- UPC # 62398005836
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 10 in |
Width | 60 in |
Length | 30 |
Size | 30 in x 60 in x 10 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12; Complies with NEMA Type 3R, 4, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in outdoor applications for full weather protection. |
Additional Description | N4,12 WALLMT 30X60X10 STEEL/G |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- Hammond Electrical Enclosures