Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 8 in D
Mfr # HW30248S16HK
Zoro # G110893155
product price: $3,218.99
/ea
Free Shipping & Returns
$3,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 30
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HW30248S16HK
- Zoro # G110893155
- UPC # 62398010137
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 30 |
Width | 24 |
Size | 30 in x 24 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Construction | Formed 14 gauge 304 or 316 stainless steel; Continuously welded seams ground smooth; Formed lip on enclosure to exclude flowing liquids and contaminants; 316 Stainless pad lockable handle with 3 point roller latching system secures door; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Bonding stud provided on door and grounding stud installed in enclosure. |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Provides high level of protection where equipment is hosed down or otherwise be exposed to wet conditions where corrosion is a serious problem; Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required. |
Additional Description | N4X Wallmt, Hinged w/handle - 30 x 24 x 8 - 316 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- ALLEN BRADLEY 5Pin Mini Male St 16Awg Receptacle (888N-M5AF1-1F)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD363016)
- Hammond Electrical Enclosures