Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 8 in D
Mfr # EN4DSC30268SS
Zoro # G110892431
product price: $3,155.99
/ea
Free Shipping & Returns
$3,155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Stainless Steel
- Length 30
- Width 26
- Standards UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4DSC30268SS
- Zoro # G110892431
- UPC # 62398008773
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 30 |
Width | 26 |
Size | 30 in x 26 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Standards | UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Additional Description | N4X Eclipse Disconnect w/ Handle - 30 x 26 x 8 - 304 SS |
Construction | Formed 14 gauge doors with 16 or 14 (36x32" and larger) gauge type 304 stainless steel; Continuously welded seams; Larger sizes include door stiffeners; Formed lip on door and enclosure exclude flowing liquids and contaminants; Cutouts and holes are provided to suit the flange handle operating mechanism; Doors may be easily removed for modifications and are interchangeable; Door is secured with easily operated 2 or 3 point, padlockable handle; Cover interlock bracket is included on the door; Collar studs are provided for mounting inner panels; Removable inner panel is sold separately; Seamless poured-in place gasket; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- SQUARE D Meter Main, SC, 16 Spaces, 100A, Main Lug (SC1624M100S)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHSSG)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1212CHNFSS6)
- Hammond Electrical Enclosures