Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 8 in D
Mfr # EJ12108SS
Zoro # G010890414
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EJ12108SS
- Zoro # G010890414
- UPC # 62398017346
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 12 |
Width | 10 |
Size | 12 in x 10 in x 8 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Construction | Body and cover are formed from 16 guage 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts, or holes; Formed lip on enclosure to exclude flowing liquids and contaminants; 14 gauge welded brackets provide for enclosure mounting; Continuously hinged cover has stainless steel hinges and provides 180° opening; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Quarter turn latches formed from 316 stainless steel; Seamless poured-in place gasket; Models larger than 4"x4" include a removable 14 gauge galvanized inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided on the enclosure; Grounding and panel mounting hardware provided. |
Additional Description | N4X Eclipse Junior encl w/ panel - 12 x 10 x 8 - 304 SS |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem; For high temperature applications, a gasket retainer may be required, please refer to factory. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- SIMCO Iq Power Hl 24V-Dc 8Kv-Dc Power Supply Module (4012509)
- ABB Conduit Fitting, Straight, NonInsul, 3/8 In (300-TB)
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ10106SS)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- Hammond Electrical Enclosures