Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 8 in D
Mfr # C4XSC24248SS
Zoro # G310888425
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Stainless Steel
- Finish #4
- Length 24
- Standards UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4XSC24248SS
- Zoro # G310888425
- UPC # 62398030966
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 24 |
Width | 24 |
Size | 24 in x 24 in x 8 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | #4 |
Standards | UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66 |
Additional Description | N4X SCREW COVER - 24X24X8 - SS |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to hose down/precipitation or corrosion. |
Construction | 14 gauge 304 stainless steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge 304 stainless steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C4XMTGFOOT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Hub Size: 2" (5133668)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4NK)
- Hammond Electrical Enclosures