Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 8 in D
Mfr # C4XSC16168SS
Zoro # G110888717
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Stainless Steel
- Finish #4
- Length 16
- Standards UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C4XSC16168SS
- Zoro # G110888717
- UPC # 62398030963
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 16 |
Width | 16 |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | #4 |
Standards | UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66 |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to hose down/precipitation or corrosion. |
Additional Description | N4X SCREW COVER - 16X16X8 - SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- WIEGMANN N1 SCR CVR WIREWAY 4X4X36 CRBN STL, GRY (S4436)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- HAMMOND N3 Screw Cover, 18X18X6, Gray (C3SC18186GY)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30308GY)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LPLG)
- Hammond Electrical Enclosures