Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 8 in D
Mfr # 1418N4SSC8
Zoro # G910888016
Free Shipping & Returns
$1,277.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 20
- Standards UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1418N4SSC8
- Zoro # G910888016
- UPC # 62398038445
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Length | 20 |
Width | 16 |
Size | 20 in x 16 in x 8 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Additional Description | N4X Wallmount Encl w/panel - 20 x 16 x 8 - 304 SS |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Construction | Formed 14 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Door stiffeners are provided in the larger enclosures for extra rigidity; Welded brackets provide for enclosure mounting; Formed lip on door and enclosure excludes flowing liquids and contaminants; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Seamless poured-in place gasket; A removable 12 gauge inner panel is included; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-RA)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- HAMMOND Steel Enclosure, 6 in D (HJ866HLP)
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R884ESCNK)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD241610)
- Hammond Electrical Enclosures