Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 6 in D
Mfr # EJ866S16
Zoro # G110888816
Free Shipping & Returns
$393.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Includes Inner Panel
- Standards UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # EJ866S16
- Zoro # G110888816
- UPC # 62398017352
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Length | 8 |
Width | 6 in |
Size | 8 in x 6 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4X Eclipse Junior encl w/ panel - 8 x 6 x 6 - 316 SS |
Construction | Body and cover are formed from 16 guage 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts, or holes; Formed lip on enclosure to exclude flowing liquids and contaminants; 14 gauge welded brackets provide for enclosure mounting; Continuously hinged cover has stainless steel hinges and provides 180° opening; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Quarter turn latches formed from 316 stainless steel; Seamless poured-in place gasket; Models larger than 4"x4" include a removable 14 gauge galvanized inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided on the enclosure; Grounding and panel mounting hardware provided. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem; For high temperature applications, a gasket retainer may be required, please refer to factory. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-3)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C01T)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- HAMMOND Steel Enclosure, 6 in D (EJ1086)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- Hammond Electrical Enclosures