Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 6 in D
Mfr # CN4ST6103SS
Zoro # G010888046
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 8 in
- Standards CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST6103SS
- Zoro # G010888046
- UPC # 62398010334
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 8 in |
Length | 72 |
Size | 72 in x 8 in x 6 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Additional Description | N4XSS SPLTR 72X8X6 |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHSSG)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4NK)
- Hammond Electrical Enclosures