Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 6 in D
Mfr # CN4ST4603SS
Zoro # G110887932
product price: $2,773.69
/ea
Free Shipping & Returns
$2,773.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CN4ST4603SS
- Zoro # G110887932
- UPC # 62398010344
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 10 |
Length | 48 |
Size | 48 in x 10 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66 |
Construction | Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included. |
Additional Description | N4XSS SPLTR 48X10X6 |
Application | The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242410S16)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC242412SS)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- Hammond Electrical Enclosures