Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 6 in D
Mfr # C4XSC666SS
Zoro # G610888521
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Stainless Steel
- Finish #4
- Standards UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4XSC666SS
- Zoro # G610888521
- UPC # 62398030952
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 6 in |
Length | 6 |
Size | 6 in x 6 in x 6 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | #4 |
Standards | UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66 |
Additional Description | N4X SCREW COVER - 6X6X6 - SS |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to hose down/precipitation or corrosion. |
Construction | 14 gauge 304 stainless steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge 304 stainless steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C4XMTGFOOT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Auxiliary Contact, Break Before Break (HBLAC2)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- HAMMOND Steel Enclosure, 18.06 in D (1418TW18)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 10 in D (CSD242410WSS)
- Hammond Electrical Enclosures