Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 6 in D
Mfr # 1414N4PHSSO6
Zoro # G910888894
product price: $827.29
/ea
Free Shipping & Returns
$827.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Includes Inner Panel
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1414N4PHSSO6
- Zoro # G910888894
- UPC # 62398035560
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Width | 14 |
Length | 16 |
Size | 16 in x 14 in x 6 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, 4X, 12 and 13; CSA Type 3R, 4, 4X, 12 and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed from 14 gauge 304 or 316 stainless steel; Smooth, continuously welded seams; Welded brackets provide for enclosure mounting; Continuous stainless steel hinged cover is secured with stainless steel clamps and screws; Seamless poured-in place gasket; All models include a removable 14 gauge inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0, 10 ft., Red, Rubber (19YE36)
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- HAMMOND Stainless Steel Enclosure, 5 in D (EJ12105S16)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122016081PTC)
- Hammond Electrical Enclosures