Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 6 in D
Mfr # 1414N4PHS16L6
Zoro # G610889290
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 12
- Standards UL 508A Type 3R, 4, 4X, 12 and 13; CSA Type 3R, 4, 4X, 12 and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1414N4PHS16L6
- Zoro # G610889290
- UPC # 62398019172
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Length | 12 |
Width | 12 |
Size | 12 in x 12 in x 6 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X, 12 and 13; CSA Type 3R, 4, 4X, 12 and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. |
Construction | Formed from 14 gauge 304 or 316 stainless steel; Smooth, continuously welded seams; Welded brackets provide for enclosure mounting; Continuous stainless steel hinged cover is secured with stainless steel clamps and screws; Seamless poured-in place gasket; All models include a removable 14 gauge inner panel; Tapped studs are provided for mounting inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure. |
Additional Description | N4X J Box, Hinge Cover w/panel - 12 x 12 x 6 - 316 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 3 D (G4X3WH6)
- DAYTON Miniature Indicator Light, Red, 120V (22NY58)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126HCLO)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 12, 13, 4, Hinged (CSD202012)
- Hammond Electrical Enclosures