Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 36.06 in D
Mfr # HN4FS903636SS
Zoro # G110889462
product price: $10,315.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$10,315.99
Free 30-Day Returns
Key Features
- Depth 36.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
- Width 36.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS903636SS
- Zoro # G110889462
- UPC # 62398063782
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36.06 in |
Width | 36.06 |
Length | 90.06 |
Size | 90.06 in x 36.06 in x 36.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Additional Description | N4X 3-pt Freestanding Encl - 90 x 36 x 36 - 304 SS |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- ANDERSON POWER PRODUCTS Connector Contact, Tin Contact Plating (1232G1)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- Hammond Electrical Enclosures