Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 36.06 in D
Mfr # HN4FS723636SS
Zoro # G610889085
product price: $8,904.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$8,904.99
Free 30-Day Returns
Key Features
- Depth 36.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
- Width 36.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS723636SS
- Zoro # G610889085
- UPC # 62398063781
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36.06 in |
Width | 36.06 |
Length | 72.06 |
Size | 72.06 in x 36.06 in x 36.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Additional Description | N4X 3-pt Freestanding Encl - 72 x 36 x 36 - 304 SS |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (BM-187-1-342)
- SPRINGER CONTROLS CO ABB Illuminated Push Button, 22mm, Green, Extended Style (P9M-PLVSD)
- SQUARE D Fuse Clip, 120/240VAC, 30A (RFK03L)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- Hammond Electrical Enclosures