Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 36 in D
Mfr # HN4FS907236SS
Zoro # G210889942
product price: $17,483.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$17,483.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 90
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS907236SS
- Zoro # G210889942
- UPC # 62398091131
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36 in |
Length | 90 |
Width | 72 in |
Size | 90 in x 72 in x 36 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4X 2 Door Freestanding Encl - 90 x 72 x 36 - 304 SS |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE TIE WIRE BLK 16GA 0.02"" (TW16312I)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604)
- Hammond Electrical Enclosures