Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 36 in D
Mfr # HN4FS903636S16
Zoro # G610889429
product price: $13,434.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$13,434.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS903636S16
- Zoro # G610889429
- UPC # 62398013814
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36 in |
Width | 36 |
Length | 90 |
Size | 90 in x 36 in x 36 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Additional Description | N4X 316 FREE 90X36X36 W/HNDL |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- CMPLE 1 PAIR OF High-Quality Copper Speaker Banana Plugs- Open Screw Type (106-N)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- Hammond Electrical Enclosures