Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 36 in D
Mfr # HN4FS903636DASS
Zoro # G010892746
product price: $12,049.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$12,049.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS903636DASS
- Zoro # G010892746
- UPC # 62398005479
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36 in |
Width | 36 |
Length | 90 |
Size | 90 in x 36 in x 36 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Additional Description | N4SS FREEST 90X36X36 DUAL ACC |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- MAKITA 8 ft. 18/3 Replacement Power Cord (664630-7)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- HAMMOND Stainless Steel Enclosure, 6 in D (HW24246SSHK)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- Hammond Electrical Enclosures