Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 36 in D
Mfr # HN4FS726036DASS
Zoro # G910889082
product price: $15,637.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$15,637.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 60 in
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS726036DASS
- Zoro # G910889082
- UPC # 62398091136
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 36 in |
Width | 60 in |
Length | 72 |
Size | 72 in x 60 in x 36 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Additional Description | N4X 2 Door Dual Access Freestanding Encl - 72 x 60 x 36 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- HAMMOND Stainless Steel Enclosure, 10 in D (HW423010SSHK)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- Hammond Electrical Enclosures