Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 30 in D
Mfr # HN4FS723630S16
Zoro # G110889219
product price: $10,669.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$10,669.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 72
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS723630S16
- Zoro # G110889219
- UPC # 62398013809
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 30 in |
Length | 72 |
Width | 36 |
Size | 72 in x 36 in x 30 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Additional Description | N4X 316 FREE 72X36X30 W/HNDL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 4 Amp Pink Type ATM PK5 (1733PK)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242410S16)
- HAMMOND Steel Enclosure, 12 in D (1447SE12HK)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 20 in H, 10 in D (CSD202410LG)
- Hammond Electrical Enclosures