Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.69 in D
Mfr # 1422N4SSF24FQT
Zoro # G310890336
product price: $11,994.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$11,994.99
Free 30-Day Returns
Key Features
- Depth 24.69 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
- Width 72.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422N4SSF24FQT
- Zoro # G310890336
- UPC # 62398052805
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.69 in |
Width | 72.06 in |
Length | 72.13 |
Size | 72.13 in x 72.06 in x 24.69 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in the larger enclosures for extra rigidity; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Center post is removable for easy installation of the inner panel; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Doors are secured with quarter turn latches; Provision for padlocking; 12" floor stands are welded to the enclosure; Seamless poured-in place gasket; Panel supports are provided for easy panel installation; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided. |
Additional Description | N4X Qtr Turn Dbl Door Floormount Encl w/panel - 72 x 72 x 24 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- LEVITON GFI Receptacle (GFTR2-I)
- FEDERAL SIGNAL Headlight Flasher (FHL2-SC)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- HAMMOND Steel Enclosure, 24.13 in D (UHDM844124SFTC)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- Hammond Electrical Enclosures